ABC 10A BUSS FA 5-IN BOX

Item #: 26498

Cat #: ABC-10

UPC: 051712700108

to view pricing and more.
Documents & Guides
10A 250V 3AB - 1/4" x 1-1/4" Ceramic, Fast Acting Fuse

Overview

10A 250V 3AB - 1/4" x 1-1/4" Ceramic, Fast Acting Fuse
Also known as: 051712700108, ABC-10

Specifications

Material: Ceramic
Length: 1 1/4 in
Speed: Fast Acting
Amps: 10
Volts DC: 125
Diameter: 1/4 in
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Interrupt Rating DC: 10 kA
Material: Ceramic
Speed: Fast Acting
Volts DC: 125
Volts AC: 250
Class: Miniature
Length: 1 1/4 in
Amps: 10
Diameter: 1/4 in
Mounting: Cartridge
Interrupt Rating DC: 10 kA