SQD 389FXCXC-24D POWER RELAY 3PDT

Item #: 2649921

Cat #: 389FXCXC-24D

UPC: 606480277026

Sign In or Register to view pricing and more.

Overview

SQD 389FXCXC-24D POWER RELAY 3PDT PLUG-IN SOCKET COVER QUICK CONNECTIONS TERMINALS 20A 24V DC 3NO + 3NC

The SE Relays 389F series power relay, offers high contact rating of 20A at 150VAC with ability to hold motor loads up to 0.5hp at 120VAC to 240VAC with nominal coil voltage 24VDC . Maximum switching voltage 300 V makes relay suitable for high-power switching applications. Supported ballast load contact rating perfectly suits for lighting controls. Silver alloy 3PDT contact configuration makes an ideal solution for variety of application requirements. Plug-in (socket) mounting option with wide range of accessories helps increase design and installation flexibility.

Also known as: 606480277026, 389FXCXC-24D

Specifications

No Specifications Available