Category 6A, CMR, UTP, White, 1000' TEKPAK

Item #: 2649941

Cat #: 11142629

UPC:

to view pricing and more.
Documents & Guides
Category 6A, CMR, UTP, White, 1000' TEKPAK

Overview

Category 6A, CMR, UTP, White, 1000' TEKPAK

RDT cable features a Reduced Diameter Technology with an industry leading small diameter of 0.245" (vs. 0.260" average Cat 6A cable), creating better flexibility, optimized cable management, and improved tray-fill ratio for high-density installations. It offers excellent signal isolation, with PoE and alien crosstalk performance that exceeds standards, making it an excellent choice for Wi-Fi 5 wireless, HD video, and IP security. The cable’s isolation wrap provides superior heat management and noise-reducing performance.

Also known as: 11142629

Specifications

Length: 1000 ft
Type: CAT 6A
Color: White
Jacket: Riser
Length: 1000 ft
Color: White
Type: CAT 6A
Jacket: Riser