13
more

APC AR3340 NETSHELTER SX 42U 750MM
Item #: 2650060
Cat #: AR3340
UPC: 731304284963
to view pricing and more.
Documents & Guides
APC AR3340 NETSHELTER SX 42U 750MM WIDE X 1200MM DEEP NETWORKING ENCLOSURE WITH SIDES BLACK
Overview
APC AR3340 NETSHELTER SX 42U 750MM WIDE X 1200MM DEEP NETWORKING ENCLOSURE WITH SIDES BLACK
APC NetShelter SX Networking Rack Enclosure is industry standard server rack ready for medium to high density environments. Rack design offers 42RU height with 959 mm max equipment mounting depth, 1701 kg (3750 lb) static load, and 1021 kg (2250 kg) dynamic load. Network rack design helps enable faster deployment of network switches and an optimized rack mounting space designed specifically for cable and airflow management of large core networking switches and Storage Area Network (SAN) directors. Deeper rack design provides enough rack mounting space for even the deepest devices and still plenty of room for vertically mounting Rack PDUs and cable management.
Also known as: 731304284963, AR3340
Specifications
No Specifications Available