
to view pricing and more.
Documents & Guides
Liquidtight Flexible Conduit Connector, Type Straight Female, Trade Size 2-1/2 Inch, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron Body, Aluminum Ferrule, Standard Package 5, Approval UL 514B, CSA C22.2, Used On Liquidtight Flexible Metal Conduit, Size 3.94 Inch Dia, Enclosure Type Class I, Div 2
Overview
Liquidtight Flexible Conduit Connector, Type Straight Female, Trade Size 2-1/2 Inch, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron Body, Aluminum Ferrule, Standard Package 5, Approval UL 514B, CSA C22.2, Used On Liquidtight Flexible Metal Conduit, Size 3.94 Inch Dia, Enclosure Type Class I, Div 2
Also known as: 781381463348, ST-250F
Specifications
| Material: | Malleable Iron, Aluminum |
| Diameter: | 2 1/2 in |
| Material: | Malleable Iron, Aluminum |
| Diameter: | 2 1/2 in |