FLAME-RET CBL TIE BULK

Item #: 2650295

Cat #: TY232MFR

UPC: 786210832333

to view pricing and more.
Documents & Guides
FLAME-RET CBL TIE BULK

Overview

FLAME-RET CBL TIE BULK
Also known as: 786210832333, TY232MFR

Specifications

Width: 0.090 in
Weight Capacity: 18 lbs
Color: White
Diameter: 2 in
Length: 8 in
Material: Flame Retardant Nylon
Width: 0.090 in
Color: White
Length: 8 in
Weight Capacity: 18 lbs
Diameter: 2 in
Material: Flame Retardant Nylon