TED C/B 15 TO 70A 600V 3P

Item #: 26508
Cat #: TED136050WL
UPC: 783164063219
Sign In or Register to view pricing and more.
Documents & Guides
TED C/B 15 TO 70A 600V 3P

Overview

TED C/B 15 TO 70A 600V 3P
The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. TED C/B 15 TO 70A 600V 3P
Also known as: 783164063219, TED136050WL

Specifications

Mounting: Panel
Poles: 3
Volts DC: 500
Volts AC: 600
Amps: 50
Interrupt Rating AC: 14 kA
Interrupt Rating DC: 10kA
Mounting: Panel
Volts DC: 500
Amps: 50
Interrupt Rating DC: 10kA
Poles: 3
Volts AC: 600
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)