Sheet Metal Screw, # 10 x 3/4", Hex Washer Head, Slotted, Steel, 100/PK

Item #: 265104
Cat #: HWSMS1034
UPC: 781002566021
Sign In or Register to view pricing and more.
Documents & Guides
Sheet Metal Screw, # 10 x 3/4", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, 100/PK, *Dottie Part # 56602.*

Overview

Sheet Metal Screw, # 10 x 3/4", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, 100/PK, *Dottie Part # 56602.*
Sheet Metal Screws are self tapping screws with spaced threads and sharp points that are capable of tapping their own threads. Typical applications for Sheet Metal Screws include fastening light metal sheets, wood, and plastic. They are manufactured with case hardened steel and finished with a zinc plating. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Sheet Metal Screws.
Also known as: 781002566021, HWSMS1034

Specifications

Length: 3/4 in
Diameter: # 10
Drive: Slotted
Screw Head: Hex
Material: Steel
Finish: Zinc Plated
Length: 3/4 in
Drive: Slotted
Material: Steel
Diameter: # 10
Screw Head: Hex
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)