SQD LC1D098E7 TESYS D CONTACTOR -

Item #: 2651145

Cat #: LC1D098E7

UPC: 389110249968

to view pricing and more.

Overview

SQD LC1D098E7 TESYS D CONTACTOR - 4P(2 NO + 2 NC) - AC-1 - <= 440 V 20 A - 48 V AC COIL

TeSys Deca contactor, 4 poles (2NO+2NC), for non-inductive load applications up to 20A/690V AC-1. They can be used to create motor starters for almost any type of application. It provides a 48V 50/60Hz AC coil, 1NO+1NC built-in auxiliary contacts (NC mirror certified), connection by screw clamp terminals. For operating rates until 3600 cycles/hour and environments until 60°C, it procures high reliability and durability to demanding applications. Compact (45mm width), DIN-rail mounting or screw fixing. Power contacts have a 20A resistive load rating. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine). Contactor has one normally open and one normally closed auxiliary contact built-in as standard. The NC contact is mirror certified. Pressure wire connectors are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 3.35 inches tall, 1.77 inches wide and 3.62 inches deep. It weighs 0.80 lbs. Contactor is certified to UL, CSA, IEC, CCC, EAC and Marine standards.

Also known as: 389110249968, LC1D098E7

Specifications

No Specifications Available