Cu PatchCord,Cat6,OffWH UTP Cbl,10ft,EA

Item #: 265128

Cat #: UTPSP10Y

UPC: 074983168910

to view pricing and more.
Category 6, UTP patch cord with TX6Ö PLUS Modular Plugs on each end. Off White, 10 ft.

Overview

Category 6, UTP patch cord with TX6Ö PLUS Modular Plugs on each end. Off White, 10 ft.

The TX6™ PLUS Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 10 FT in length and off white.

Also known as: 074983168910, UTPSP10Y

Specifications

Gauge: 24 AWG
Material: Copper
Color: Off-White
Length: 10 ft
Gauge: 24 AWG
Color: Off-White
Material: Copper
Length: 10 ft