This product may not be available in all locations.

Push-to-test pilot light head, 9001SK, plastic, without cap, 30mm, LED white, 24-28V
Item #: 265130
Cat #: 9001SKT35LW
UPC: 785901895657
to view pricing and more.
Documents & Guides
Push-to-test pilot light head, Harmony 9001SK, plastic, without cap, 30mm, LED white, 24-28V
Overview
Push-to-test pilot light head, Harmony 9001SK, plastic, without cap, 30mm, LED white, 24-28V
Also known as: 785901895657, 9001SKT35LW
Specifications
| Mounting: | Panel |
| Volts AC: | 28, 24 |
| Volts DC: | 24, 28 |
| Size: | 30 mm |
| Material: | Plastic |
| Color: | White |
| Type: | Press-To-Test, Pilot Light |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Mounting: | Panel |
| Volts DC: | 24, 28 |
| Material: | Plastic |
| Type: | Press-To-Test, Pilot Light |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Volts AC: | 28, 24 |
| Size: | 30 mm |
| Color: | White |
| Standards: | California Proposition 65 |