
Deep Strut, Back-to-Back with Holes, 1-5/8" x 3-1/4" x 10', Steel, Hot-Dipped Galvanized
Item #: 2651349
Cat #: H-132-OSAX10-HDG
UPC:
to view pricing and more.
Documents & Guides
Deep Strut, Back-to-Back with Holes, 1-5/8" x 3-1/4" x 10', Steel, Hot-Dipped Galvanized
Overview
Deep Strut, Back-to-Back with Holes, 1-5/8" x 3-1/4" x 10', Steel, Hot-Dipped Galvanized
H-132-OSA strut channels are the most common and typically the standard 12 gauge back-to-back welded channels specified for numerous applications. This configuration allows for attachment to both the top and bottom of the strut. It is most commonly used for MEP supports, trapeze, seismic bracing, columns, and long spans. Sometimes referred to as "deep" strut, it provides versatility and strength for a wide range of construction and support needs.
Also known as: H-132-OSAX10-HDG
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Height: | 3 1/4 in |
| Width: | 1 5/8 in |
| Finish: | Hot Dipped Galvanized |
| Material: | Steel |
| Height: | 3 1/4 in |
| Finish: | Hot Dipped Galvanized |
| Length: | 10 ft |
| Width: | 1 5/8 in |