This product may not be available in all locations.

Pilot Light, Push to Test, Blue, Plastic Domed, LED, 120VAC/DC
Item #: 265157
Cat #: 9001SKT38LLL9
UPC: 785901792765
to view pricing and more.
Documents & Guides
Pilot Light, Push to Test, Blue, Plastic Domed, LED, 120 Volt AC/DC, Non-Corrosive, NEMA 4/4X/13
Overview
Pilot Light, Push to Test, Blue, Plastic Domed, LED, 120 Volt AC/DC, Non-Corrosive, NEMA 4/4X/13
Also known as: 785901792765, 9001SKT38LLL9
Specifications
| Mounting: | Panel |
| Volts DC: | 120 |
| Color: | Blue |
| Size: | 30 mm |
| Type: | Push to Test, LED, Pilot Light |
| Volts AC: | 120 |
| Material: | Plastic |
| Shape: | Round |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Mounting: | Panel |
| Color: | Blue |
| Type: | Push to Test, LED, Pilot Light |
| Material: | Plastic |
| Standards: | California Proposition 65 |
| Volts DC: | 120 |
| Size: | 30 mm |
| Volts AC: | 120 |
| Shape: | Round |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |