Slide Dimmer, Decora, 1000W, 3-Way, Diva, Almond

Item #: 265169
Cat #: DV-103P-AL
UPC: 027557687997
Sign In or Register to view pricing and more.
Diva Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Almond

Overview

Diva Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Almond
Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way, 120V/1000W in almond
Also known as: 027557687997, DV-103P-AL

Specifications

Volts AC: 120
Type: Locator Light
Mounting: Surface
Wattage: 1000
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen, Incandescent
Volts AC: 120
Mounting: Surface
Family / Style: Diva
Light Technology: Halogen, Incandescent
Type: Locator Light
Wattage: 1000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)