10 AWG, THHN/THWN-2, Solid Copper, Green, 750'

Item #: 2651770

Cat #: 112-1805CP

UPC: 048243850136

to view pricing and more.
10 AWG, THHN/THWN-2, Solid Copper, Green, 750 ft. Coil Pack

Overview

10 AWG, THHN/THWN-2, Solid Copper, Green, 750 ft. Coil Pack

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 048243850136, 112-1805CP

Specifications

Gauge: 10 AWG
Color: Green
Length: 750 ft
Material: Copper
Stranding: Solid
Type: Wire Pack
Family / Style: CerroPack
Gauge: 10 AWG
Length: 750 ft
Stranding: Solid
Family / Style: CerroPack
Color: Green
Material: Copper
Type: Wire Pack