This product may not be available in all locations.
Relay, Ice Cube, 10A, 11-Blade, 3PDT, 120VAC Coil, Standard
Item #:
265194
Cat #:
RH3B-UAC120V
UPC:
741660068343
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 11-Blade, 3-Pole Double Throw, 120 Volt AC Coil, Standard
Overview
Relay, Ice Cube, 10 Amp, 11-Blade, 3-Pole Double Throw, 120 Volt AC Coil, Standard
Also known as: 741660068343, RH3B-UAC120V
Specifications
Volts AC Control: | 120 |
Poles: | 3 |
Amps: | 10 |
Type: | Relay, IceCube |
Mounting: | Socket |
Base: | 11-Blade |
Volts AC Control: | 120 |
Amps: | 10 |
Mounting: | Socket |
Poles: | 3 |
Type: | Relay, IceCube |
Base: | 11-Blade |
Customer Reviews
No reviews for this product
(0)