This product may not be available in all locations.

Push-to-test pilot light, Harmony 9001SK, plastic, polycarbonate, domed, 30mm, LED yellow, 120V
Item #: 265220
Cat #: 9001SKT38LYY9
UPC: 785901792871
to view pricing and more.
Documents & Guides
Push-to-test pilot light, Harmony 9001SK, plastic, polycarbonate, domed, yellow, 30mm, LED yellow, 120V *** Discontinued ***
Overview
Push-to-test pilot light, Harmony 9001SK, plastic, polycarbonate, domed, yellow, 30mm, LED yellow, 120V *** Discontinued ***
Also known as: 785901792871, 9001SKT38LYY9
Specifications
| Mounting: | Panel |
| Size: | 30 mm |
| Volts AC: | 120 |
| Material: | Plastic |
| Type: | Press-To-Test, Pilot Light |
| Standards: | California Proposition 65 |
| Color: | Yellow |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Mounting: | Panel |
| Volts AC: | 120 |
| Type: | Press-To-Test, Pilot Light |
| Color: | Yellow |
| Size: | 30 mm |
| Material: | Plastic |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |