Digital Switch, 1-Button, White

Item #: 2652500

Cat #: LMSW-210-W

UPC: 754182948710

to view pricing and more.
Documents & Guides
Digital Wall Switch: Input voltage: 24VDC from DLM local network; 1-Button, Single-zone On/Off, Infrared Transceiver, White. DLM local network connection: 2 RJ45 ports.

Overview

Digital Wall Switch: Input voltage: 24VDC from DLM local network; 1-Button, Single-zone On/Off, Infrared Transceiver, White. DLM local network connection: 2 RJ45 ports.

The LMDM-101 Digital Dimming Wall Switch is a low voltage device for dimming control of one or more lighting loads. It is part of a Digital Lighting Management (DLM) system and can dim load(s) connected to DLM dimming room controllers and switch load(s) connected to DLM on/off room controllers.

Also known as: 754182948710, LMSW-210-W

Specifications

Volts DC Control: 24
Type: Digital Wall Switch
Color: White
Mounting: Wall
Volts DC Control: 24
Color: White
Type: Digital Wall Switch
Mounting: Wall