4" Liquidtight 45° Connector w/ Grounding Lug

Item #: 2652856

Cat #: STR40045GL

UPC: 662364390649

to view pricing and more.
Documents & Guides
4 inch, 45º Liquidtight Connector w/ Grounding Lug ***Made in USA***

Overview

4 inch, 45º Liquidtight Connector w/ Grounding Lug ***Made in USA***
Also known as: 662364390649, STR40045GL

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in