This product may not be available in all locations.
3
more

Control Transformer, 300VA, Multi-Tap, Type T, 1PH, Open
Item #: 265287
Cat #: 9070T300D5
UPC: 785901905660
to view pricing and more.
Documents & Guides
Transformer, Control, 300 VA, 550/575/600 x 110/115/120, Type T, 1-Phase, Open
Overview
Transformer, Control, 300 VA, 550/575/600 x 110/115/120, Type T, 1-Phase, Open
Also known as: 785901905660, 9070T300D5
Specifications
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 300 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 600, 550, 575 |
| Type: | Industrial Control, Transformer |
| Volt Amps: | 300 |
| Primary Voltage: | 600, 550, 575 |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |