M18 FUEL™ 5/8" SDS Plus Rotary Hammer

Item #: 2652904

Cat #: 2908-20

UPC: 045242810468

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
M18 FUEL™ 5/8" SDS Plus Rotary Hammer

Overview

M18 FUEL™ 5/8" SDS Plus Rotary Hammer

The MILWAUKEE® M18 FUEL™ 5/8” SDS Plus Rotary Hammer delivers maximum power and productivity. This hammer delivers the Fastest 3/8” Drilling In Its Class, has the Most Versatile, Compact Design, and delivers Up to (89) ¼” x 2" holes per charge when paired with the M18™ REDLITHIUM™ High Output CP3.0 Battery. The POWERSTATE™ Brushless Motor delivers 1.3 ft-lbs of impact energy, 1,400 RPM, and 5,000 BPM, enhancing portable productivity. REDLINK PLUS™ Intelligence ensures maximum rotary hammer performance and protects it from overload, overheating, and over-discharge. At only 10.4” long and 3.8 lbs, this hammer has the power to complete the toughest concrete applications, for its size. For enhanced safety, this hammer includes an AVS Anti-Vibration System for maximum comfort and AUTOSTOP™ Enhanced Kickback Control to reduce over-rotation. For maximum versatility, shadowless lighting provides increased visibility and an integrated hang hook for functional storage and convenience. Additionally, this hammer features a 3-mode operation – Hammer Drill, Drill Only, and Chisel Modes for light material removal.

Also known as: 045242810468, 2908-20

Specifications

No Specifications Available