Flood Light, Pulse Start MH, 400W

Item #: 265292
Cat #: WP40
UPC: 080083786701
Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, Warrior, 400W Pulse Start MH, Trunnion Mount, Multi-Tap Ballast. Lamp Included

Overview

Flood Light, Warrior, 400W Pulse Start MH, Trunnion Mount, Multi-Tap Ballast. Lamp Included
Also known as: 080083786701, WP40

Specifications

Volts AC: 120-277
Wattage: 400
Mounting: Trunnion
Color: Bronze
Light Technology: HID
Volts AC: 120-277
Mounting: Trunnion
Light Technology: HID
Wattage: 400
Color: Bronze

Customer Reviews

No reviews for this product
(0)