Wallpack, Pulse Start MH, 400W, 120-277V

Item #: 265299

Cat #: WPP40

UPC: 080083786732

Sign In or Register to view pricing and more.
Wallpack, 400W Pulse Start MH, Borosilicate Glass, Multi-Tap, Color: Bronze. Lamp Included.

Overview

Wallpack, 400W Pulse Start MH, Borosilicate Glass, Multi-Tap, Color: Bronze. Lamp Included.
Also known as: 080083786732, WPP40

Specifications

Wattage: 400
Color: Bronze
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 400
Light Technology: HID
Color: Bronze
Volts AC Range: 120 - 277