This product has been discontinued.

Slide Dimmer, Decorator, 1000W, Single-Pole, Diva, Light
Item #: 265319
Cat #: DV-10PH-LA
UPC:
to view pricing and more.
Documents & Guides
Slide Dimmer, Decorator, 1000W, Single-Pole, Diva, LightDiva Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Light Almond. (Clamshell Packaging)
Overview
Slide Dimmer, Decorator, 1000W, Single-Pole, Diva, LightDiva Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Light Almond. (Clamshell Packaging)
Also known as: DV-10PH-LA
Specifications
| Color: | Light Almond |
| Type: | Slide, Halogen, Locator Light, Decorator |
| Volts AC: | 120 |
| Wattage: | 1000 |
| Family / Style: | Diva |
| Color: | Light Almond |
| Volts AC: | 120 |
| Family / Style: | Diva |
| Type: | Slide, Halogen, Locator Light, Decorator |
| Wattage: | 1000 |