This product has been discontinued.

Slide Dimmer, Decorator, 600W, 3-Way, Eco-Dim, Diva
Item #: 265326
Cat #: DV-603PGH-LA
UPC: 027557589352
to view pricing and more.
Documents & Guides
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Includes: Preset and Eco-Dim, Color: Light Almond. **Clamshell Packaging**
Overview
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Includes: Preset and Eco-Dim, Color: Light Almond. **Clamshell Packaging**
Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way/single-pole, eco-dim with locator light, 120V/600W clamshell packaging in light almond
Also known as: 027557589352, DV-603PGH-LA
Specifications
| Type: | 3-Way, Slide, Locator Light, Eco-Dim, Decorator |
| Color: | Light Almond |
| Wattage: | 600 |
| Volts AC: | 120 |
| Mounting: | Surface |
| Family / Style: | Diva |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Type: | 3-Way, Slide, Locator Light, Eco-Dim, Decorator |
| Wattage: | 600 |
| Mounting: | Surface |
| Dimmable: | Yes |
| Color: | Light Almond |
| Volts AC: | 120 |
| Family / Style: | Diva |
| Light Technology: | Halogen |