Relay, Ice Cube, 5A, 14-Blade, Hermetically Sealed, 4P, 120VAC

Item #: 265345

Cat #: KHS-17A11-120

UPC: 785191212158

to view pricing and more.
Documents & Guides
Relay, Ice Cube, 5 Amp, 14-Blade, Solder Terminals, Hermetically Sealed, Class I, Div 2, 4-Pole Double Throw, 120 Volt AC Coil, No Options

Overview

Relay, Ice Cube, 5 Amp, 14-Blade, Solder Terminals, Hermetically Sealed, Class I, Div 2, 4-Pole Double Throw, 120 Volt AC Coil, No Options
Also known as: 785191212158, KHS-17A11-120

Specifications

Volts AC Control: 120
Base: 14-Blade
Amps: 5
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Material: Steel
Volts AC Control: 120
Amps: 5
Mounting: Socket
Material: Steel
Base: 14-Blade
Type: Relay, IceCube
Poles: 4