Relay, Ice Cube, 8-Pin, 2PDT Contacts, 24VAC Coil, Enclosed

Item #: 265359

Cat #: KRP-11AG-24

UPC: 785191219454

to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8-Pin, 2-Pole Double Throw, Silver Cadmium Oxide Contacts, 24 Volt AC Coil, Enclosed

Overview

Relay, Ice Cube, 8-Pin, 2-Pole Double Throw, Silver Cadmium Oxide Contacts, 24 Volt AC Coil, Enclosed
Also known as: 785191219454, KRP-11AG-24

Specifications

Poles: 2
Volts AC Control: 24
Type: Relay, IceCube
Mounting: Socket
Amps: 3
Base: 8-Pin
Poles: 2
Type: Relay, IceCube
Amps: 3
Volts AC Control: 24
Mounting: Socket
Base: 8-Pin