
Enclosure, NEMA 4X, Continuous Hinge, 30" x 24" x 12"
Item #: 2654
Cat #: A30H2412SSLP
UPC: 783510242107
to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge with Clamps, NEMA 4X, Wall Mount, 30 x 24 x 12 Inch, Stainless Steel
Overview
Enclosure, Continuous Hinge with Clamps, NEMA 4X, Wall Mount, 30 x 24 x 12 Inch, Stainless Steel
Enclosure, NEMA 4X Continuous Hinge With Clamps, Wall Mount, 30" x 24" x 12", Stainless Steel
Also known as: 783510242107, A30H2412SSLP
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Rolled lip around three sides of door
- Stainless steel door clamp assembly
- Hasp and staple for padlocking
- Door removed by pulling stainless steel continuous hinge pin
- Data pocket is high-impact thermoplastic
- Collar studs provided for mounting optional panels
- Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
- Bonding provision on door; grounding stud on body
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 24 in |
| Height: | 30 in |
| Material: | Stainless Steel |
| Depth: | 12 in |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Height: | 30 in |
| Depth: | 12 in |
| Width: | 24 in |
| Material: | Stainless Steel |
| Standards: | Build America Buy America Compliant |