Power distribution block, Linergy, 3 pole, 1 line, 1 load, 255A CU, 600 V

Item #: 265406

Cat #: 9080LBC363101

UPC: 785901097679

to view pricing and more.
Power distribution block, Linergy, 3 pole, 1 line, 1 load, 255A CU, 600 V

Overview

Power distribution block, Linergy, 3 pole, 1 line, 1 load, 255A CU, 600 V

Linergy power distribution blocks are for terminating wires and are designed to NEMA standards. This three pole block has one lug opening on the line (main) side and one lug opening on the load (branch) side. The line side lug is rated to accept one #6 to 250 kcmil copper wire. The load side lug is rated to accept one #6 to 250 kcmil copper wire. The lugs are made of copper. The lugs are rated for 250 amperes with copper wire. The lugs are rated to 600 volts. The housing is made of general purpose phenolic. These Linergy power distribution blocks are UL component recognized and CSA certified.

Also known as: 785901097679, 9080LBC363101

Specifications

Standards: California Proposition 65
Standards: California Proposition 65