POWER RELAY SE RELAYS 15A DPDT 240 VAC CLEAR COVER

Item #: 2654174

Cat #: 782XBXC-240A

UPC: 606480280149

to view pricing and more.

Overview

POWER RELAY SE RELAYS 15A DPDT 240 VAC CLEAR COVER

The SE Relays 782 series, plug-in general purpose relay offers robust and historically proven square base mounting relay platform that provides excellent structural support with clear cover. Contacts rated as 15A resistive at 277VAC, motor 1/2hp at 120VAC, 1hp at 277VAC with nominal coil voltage 240VAC , makes relay to be an ideal choice for automation panels and controls. Gold flashed contact DPDT configuration reduces oxidation and increases shelf life, gives simultaneous control of separate circuits. Socket-mounting option, blade terminal style simplified installation and maintenance and using of protection modules, hold-down clips, and other accessories. Mechanical standard flag indicator displays the relay status during testing or operation.

Also known as: 606480280149, 782XBXC-240A

Specifications

No Specifications Available