Relay, Ice Cube, 8-Pin, 2PDT Contacts, 6VAC Coil, Enclosed

Item #: 265437

Cat #: KRPA-11AG-6

UPC: 785191356661

to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8-Pin, 2-Pole Double Throw, Silver Cadmium Oxide Contacts, 6 Volt AC Coil, Enclosed

Overview

Relay, Ice Cube, 8-Pin, 2-Pole Double Throw, Silver Cadmium Oxide Contacts, 6 Volt AC Coil, Enclosed
Also known as: 785191356661, KRPA-11AG-6

Specifications

Poles: 2
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Base: 8-Pin
Volts AC Control: 6
Poles: 2
Type: Relay, IceCube
Base: 8-Pin
Amps: 10
Mounting: Socket
Volts AC Control: 6