15WLED/DW/6/CCT-SEL/RND/RD/WH

Item #: 2654489

Cat #: S11872

UPC: 045923118722

to view pricing and more.
15 Watt LED Low Profile Regress Baffle Downlight; 6 Inch; Remote Driver; CCT Selectable; Round Shape; White Finish; 120 Volt

Overview

15 Watt LED Low Profile Regress Baffle Downlight; 6 Inch; Remote Driver; CCT Selectable; Round Shape; White Finish; 120 Volt

SATCO|NUVO's S11872 Slim Fit 6 inch white round Downlight fixture delivers an efficient LED solution with its sleek, low-profile design and smooth baffle for uniform light distribution and minimal glare. Offering a range of five color temperatures from 2700K to 5000K, you can customize your lighting environment to your preference. The downlight comes with a remote driver for easy installation and boasts IC and wet ratings for versatile use and safety. Our downlight provides superior light quality with a high CRI of 90, ideal for various indoor applications including homes and multi-family residences.

Also known as: 045923118722, S11872

Specifications

Size: 6 in
Volts AC: 120
Wattage: 15
Lumens: 1100
Color: White
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 6 in
Wattage: 15
Color: White
Dimmable: Yes
Volts AC: 120
Lumens: 1100
Standards: California Proposition 65
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)