Relay, Ice Cube, 8-Pin, 2PDT Contacts, 110VDC Coil, Enclosed

Item #: 265458

Cat #: KRPA-11DG-110

UPC: 785191356944

to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8-Pin, 2-Pole Double Throw, Silver Cadmium Oxide Contacts, 110 Volt DC Coil, Enclosed

Overview

Relay, Ice Cube, 8-Pin, 2-Pole Double Throw, Silver Cadmium Oxide Contacts, 110 Volt DC Coil, Enclosed
Also known as: 785191356944, KRPA-11DG-110

Specifications

Poles: 2
Volts DC Control: 110
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Base: 8-Pin
Poles: 2
Amps: 10
Mounting: Socket
Volts DC Control: 110
Type: Relay, IceCube
Base: 8-Pin