SGL RCPT HG 15A 125V 5-15R GY
Item #: 265463
Cat #: HBL8210GY
UPC: 783585016221
Sign In or Register to view pricing and more.
Documents & Guides
SGL RCPT HG 15A 125V 5-15R GY
Overview
SGL RCPT HG 15A 125V 5-15R GY
HBL® Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these features and others, the benefit is performance, reliability and value for any health care facility.
Also known as: 783585016221, HBL8210GY
Features & Benefits
- One-piece nickel-plated brass integral ground strap
- Patented bypass contact design
Specifications
No Specifications Available