This product has been discontinued.
Digital Fade Dimmer, Decora, 600W, Maestro, White
Item #:
265467
Cat #:
MA-600GH-WH
UPC:
027557615303
Sign In or Register to view pricing and more.
Documents & Guides
Maestro Digital Fade Dimmer, 600W, 120V, Multi-Location/Single-Pole, Color: White. **Clamshell Packaging**
Overview
Maestro Digital Fade Dimmer, 600W, 120V, Multi-Location/Single-Pole, Color: White. **Clamshell Packaging**
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557615303, MA-600GH-WH
Specifications
Wattage: | 600 |
Volts AC: | 120 |
Family / Style: | Maestro |
Poles: | 1 |
Color: | White |
Mounting: | Knuckle |
Type: | Digital, Decora, Multi-Location |
Dimmable: | Yes |
Light Technology: | Halogen |
Wattage: | 600 |
Family / Style: | Maestro |
Color: | White |
Type: | Digital, Decora, Multi-Location |
Light Technology: | Halogen |
Volts AC: | 120 |
Poles: | 1 |
Mounting: | Knuckle |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)