Bulkhead Fitting, IP40, 80mm, Polyamide Nylon

Item #: 2655035

Cat #: JC-LDMPS-80-FLB

UPC:

to view pricing and more.
Documents & Guides
Bulkhead Fitting, IP40, 80mm, Polyamide Nylon, Black

Overview

Bulkhead Fitting, IP40, 80mm, Polyamide Nylon, Black

Discover Flexicon’s robust conduit fixing and termination solutions from Atkore, engineered for large-diameter and standard conduit installations. The range includes fast-fit straight and 90° flanged nylon clamp fittings (IP65–IP66), heavy-duty non-metallic conduit clamps, and secure snap-lid clips for both corrugated and smooth conduits. Built from high-performance nylon and elastomers, these components offer UV resistance, wide temperature ranges, self-extinguishing, halogen/sulphur/phosphorous-free materials, and Extra Low Fire Hazard options. With easy installation accessories like cover plates and weld plates, Flexicon delivers dependable, compliant (EN45545 HL3, NFPA 130) cable protection for demanding environments.

Also known as: JC-LDMPS-80-FLB

Features & Benefits

  • Flange type fitting with 2 clamps for added security
  • Terminate Large Diameter Conduits

Specifications

Color: Black
Material: Polyamide
Diameter: 80 mm
Color: Black
Diameter: 80 mm
Material: Polyamide