Pull Box, NEMA 1, Screw Cover, 18" x 18" x 8", Gray, No KOs

Item #: 265505

Cat #: 18188SCNK

UPC: 761515230404

to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw On, 18" x 18" x 8", No Knockouts, Steel, Gray Powder Coated

Overview

Pull Box, NEMA 1, Screw On, 18" x 18" x 8", No Knockouts, Steel, Gray Powder Coated
Also known as: 761515230404, 18188SCNK

Specifications

Depth: 8 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
Depth: 8 in
IP/NEMA Rating: NEMA 1
Height: 18 in
Width: 18 in
Mounting: Surface
Color: Gray
Material: Steel