1 Light Outdoor Mason Jar, Black

Item #: 2655112

Cat #: 60-6111

UPC: 045923661112

to view pricing and more.
1 Light - 6" - Porch; Wall - Mason Jar w/Clear Glass; Color retail packaging

Overview

1 Light - 6" - Porch; Wall - Mason Jar w/Clear Glass; Color retail packaging
Also known as: 045923661112, 60-6111

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Black
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65