Power Supply, 100-500VAC, Input, 24VDC Output, 120W, 5A

Item #: 265540
Cat #: ABL8RPS24050
UPC: 785901593683
Sign In or Register to view pricing and more.
Power Supply, 100 - 500 Volt AC, Input, 24 Volt DC Output, 120 Watt, 5 Amp, 1 or 2 Phase, Regulated Switch Mode

Overview

Power Supply, 100 - 500 Volt AC, Input, 24 Volt DC Output, 120 Watt, 5 Amp, 1 or 2 Phase, Regulated Switch Mode
This ABL8 regulated switch mode power supply (SMPS) supplies direct current voltage. It has a rated input of 100V to 500V AC, a rated output current of 5A at 24V DC and a rated power output of 120W. It is ideal for supplying DC voltage necessary for automation equipment designed for applications in industrial, commercial and residential applications such as conveying, packaging, control, food & beverage, mining, oil & gas and water. It is also equipped with a PFC (Power Factor Correction) filter. It has LED diagnostics indicator available in the front for troubleshooting instantly. Automatic reset allows short-term faults to be cleared and systems to restart without the need to disturb on-duty maintenance engineers. It installs on DIN rail and is 56mm-wide. It weighs 0,700kg. It is a power supply for industrial use, rail mounting. It conforms to UL 508, CSA C22.2 No 60950-1 standards. The GB2CD07, GB2CD08, GV2RT06 and GV2ME06 thermal magnetic circuit breakers are recommanded for its protection. It has LED diagnostics indicator available in the front for troubleshooting instantly. It installs on DIN rail. It brings energy to your automated systems. Designed for simple machines and applications, modular power supplies are primarily appreciated for their extreme compactness.
Also known as: 785901593683, ABL8RPS24050

Specifications

Phase: 2, 1
Volts DC: 24
Amps: 5
Mounting: DIN Rail
Wattage: 120
Standards: California Proposition 65
Phase: 2, 1
Amps: 5
Wattage: 120
Volts DC: 24
Mounting: DIN Rail
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)