This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
6A 250V 3AB - 1/4" x 1-1/4" Ceramic, Fast Acting Fuse
Overview
6A 250V 3AB - 1/4" x 1-1/4" Ceramic, Fast Acting Fuse
Also known as: ABC-6
Specifications
Material: | Ceramic |
Amps: | 6 |
Length: | 1 1/4 in |
Opening: | Fast-Acting |
Volts DC: | 125 |
Diameter: | 1/4 in |
Type: | Ceramic, Electronic |
Volts AC: | 250 |
Mounting: | Cartridge |
Interrupt Rating DC: | 10kA |
Material: | Ceramic |
Length: | 1 1/4 in |
Volts DC: | 125 |
Type: | Ceramic, Electronic |
Mounting: | Cartridge |
Amps: | 6 |
Opening: | Fast-Acting |
Diameter: | 1/4 in |
Volts AC: | 250 |
Interrupt Rating DC: | 10kA |
Customer Reviews
No reviews for this product
(0)