RadioRA 2 Hybrid Keypad, Light Almond

Item #: 265560
Cat #: RRD-H6BRL-LA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
RadiorA 2 Hybrid Keypad, 450W/450VA Two-Wire or Neutral Wire Dimmer and Keypad, 120V for Incandescent/Halogen/Magnetic Low-Voltage, Color: Light Almond.

Overview

RadiorA 2 Hybrid Keypad, 450W/450VA Two-Wire or Neutral Wire Dimmer and Keypad, 120V for Incandescent/Halogen/Magnetic Low-Voltage, Color: Light Almond.
RadioRA 2 Hybrid Keypad, 6-button with raise/lower keypad and 450W/450VA two-wire or neutral-wire dimmer (Incandescent/Halogen/Magnetic Low Voltage), 120V, in light almond
Also known as: RRD-H6BRL-LA

Specifications

Wattage: 450
Color: Light Almond
Type: Keypad
Volts AC: 120
Mounting: Knuckle
Volt Amps: 450
Light Technology: Halogen
Family / Style: RadioRA 2
Wattage: 450
Type: Keypad
Mounting: Knuckle
Light Technology: Halogen
Color: Light Almond
Volts AC: 120
Volt Amps: 450
Family / Style: RadioRA 2

Customer Reviews

No reviews for this product
(0)