UTP Patch Cord, 7', 24 AWG

Item #: 265573

Cat #: UTPCH7BUY

UPC: 074983166077

Sign In or Register to view pricing and more.
UTP Patch Cord, Category 5e/Class D, 7ft, 24 AWG

Overview

UTP Patch Cord, Category 5e/Class D, 7ft, 24 AWG
Also known as: 074983166077, UTPCH7BUY

Specifications

Gauge: 24 AWG
Color: Blue
Length: 7 ft
Material: Copper
Shielding: Unshielded
Gauge: 24 AWG
Length: 7 ft
Shielding: Unshielded
Color: Blue
Material: Copper