Cu,PC,Cat6,UTP,Cbl,BU,6ft,EA

Item #: 265587

Cat #: UTPSP6BUY

UPC: 074983171170

to view pricing and more.
Category 6, UTP patch cord with TX6Ö PLUS Modular Plugs on each end. Blue, 6 ft.

Overview

Category 6, UTP patch cord with TX6Ö PLUS Modular Plugs on each end. Blue, 6 ft.

The TX6™ PLUS Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 6 FT in length and blue.

Also known as: 074983171170, UTPSP6BUY

Specifications

Gauge: 24 AWG
Color: Blue
Material: Copper
Length: 6 ft
Gauge: 24 AWG
Material: Copper
Color: Blue
Length: 6 ft