Deadbreak AL Compression Lug 38Al, 700/750kcmil, 1/Box

Item #: 2656758

Cat #: 63538AL

UPC: 051144062645

to view pricing and more.
Documents & Guides
3M 63538AL COMPRESSION LUG / Deadbreak AL Compression Lug 38Al, 700/750kcmil, 1/Box Meets IEEE Standard 386 and ANSI C119.4 Connector can be used on aluminum or copper conductor Crimp type connection Unthreaded 3M™ Deadbreak 1-hole, non-threaded aluminum compression lug for use on aluminum or copper conductor 3M™ Deadbreak 1-hole, non-threaded aluminum compression lug for use on aluminum or copper conductor to be used with 625 and 635 series deadbreak elbows.

Overview

3M 63538AL COMPRESSION LUG / Deadbreak AL Compression Lug 38Al, 700/750kcmil, 1/Box Meets IEEE Standard 386 and ANSI C119.4 Connector can be used on aluminum or copper conductor Crimp type connection Unthreaded 3M™ Deadbreak 1-hole, non-threaded aluminum compression lug for use on aluminum or copper conductor 3M™ Deadbreak 1-hole, non-threaded aluminum compression lug for use on aluminum or copper conductor to be used with 625 and 635 series deadbreak elbows.
Also known as: 051144062645, 63538AL

Specifications

Amps: 600
Material: Aluminum
Allowable Gauge Range: 750
Amps: 600
Allowable Gauge Range: 750
Material: Aluminum