Deadbreak AL Compression Lug 22Al, 2AWG, 1/Box

Item #: 2656886

Cat #: 63522AL

UPC: 051144062492

to view pricing and more.
Documents & Guides
Deadbreak AL Compression Lug 22Al, 2AWG, 600A, 1/Box

Overview

Deadbreak AL Compression Lug 22Al, 2AWG, 600A, 1/Box
Also known as: 051144062492, 63522AL

Specifications

Amps: 600
Material: Aluminum
Allowable Gauge Range: 2
Amps: 600
Allowable Gauge Range: 2
Material: Aluminum