
Push Button, 30mm, Mushroom Head, Red, 37mm, 1NO/NC
Item #: 265716
Cat #: 9001KR4RH13
UPC: 785901033875
Overview
This Harmony 9001K, modular red push button has 2 positions, operates with spring return mechanism. It has chromium-plated metal bezel, has 1 x NO + 1 x NC contact and uses screw-clamp terminals. This 35mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Specifications
| Color: | Red |
| Amps: | 10 |
| Size: | 30 mm |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
| Type: | NO/NC, Pushbutton |
| Standards: | California Proposition 65 |
| Color: | Red |
| Size: | 30 mm |
| Type: | NO/NC, Pushbutton |
| Amps: | 10 |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
| Standards: | California Proposition 65 |