Push-To-Test, Pilot Light Head, Metal, Without Cap, 30mm, 24-28VAC

Item #: 265735

Cat #: 9001KT35

UPC: 389118039226

to view pricing and more.
Push-To-Test, Pilot Light Head, Harmony 9001K, Metal, Without Cap, 30 mm, 24-28 Volt AC

Overview

Push-To-Test, Pilot Light Head, Harmony 9001K, Metal, Without Cap, 30 mm, 24-28 Volt AC

This Harmony 9001K, push-to-test illuminated no cap pilot light is supplied with 24V AC/DC. It has a chromium-plated metal bezel. This illuminated push-to-test pilot light provides an ergonomic and visual interface for your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.

Also known as: 389118039226, 9001KT35

Specifications

Mounting: Panel
Size: 30 mm
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Shape: Round
Size: 30 mm
Standards: California Proposition 65