Strut Pipe Clamp, 1", Steel

Item #: 265741

Cat #: P1113-HG

UPC: 786364017938

Sign In or Register to view pricing and more.
Documents & Guides
Strut Pipe Clamp, 1 Inch, 1-1/4 x 2-11/16 x 1.49 Inch, Steel With Hot Dip Galvanized Finish

Overview

Strut Pipe Clamp, 1 Inch, 1-1/4 x 2-11/16 x 1.49 Inch, Steel With Hot Dip Galvanized Finish

Pipe and Rigid Steel Conduit Clamps P1100 series pipe clamps are designed for use with standard pipe, rigid metal conduit (RMC), or galvanized rigid conduit (GRC). These clamps are commonly used for trapeze supports, seismic bracing, wall supports, vertical runs, attachment to poles, and general framing needs. For application examples, refer to our Application Showcase.

Also known as: 786364017938, P1113-HG

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel