Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 2657451

Cat #: STP28X1.5MRD

UPC: 074983003334

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Red, 1.5m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Red, 1.5m.
Also known as: 074983003334, STP28X1.5MRD

Specifications

Color: Red
Color: Red