Detectable Barricade Tape, "Buried Telephone Line Below", 6" x 1000', Orange

Item #: 265759
Cat #: DU605
UPC: 781002163701
Sign In or Register to view pricing and more.
Documents & Guides
Caution-Buried Telephone Line Below Detectable Tape, Dimensions: 6" x 1000', Color: Orange.

Overview

Caution-Buried Telephone Line Below Detectable Tape, Dimensions: 6" x 1000', Color: Orange.
Detectable Tape is used for locating and protecting buried utility, communication, CATV, fiber optic, sewer, water, and gas lines along with cables and conduits. It is a 4.5 mil, foil bonded polyethylene tape manufactured with a solid aluminum foil core and a continuous warning. In order to properly locate, an industrial grade, non-ferrous metal detector should be used. Meets APWA color codes.
Also known as: 781002163701, DU605

Specifications

Type: Tape, Detectable
Length: 1000 ft
Color: Orange
Width: 6 in
Type: Tape, Detectable
Color: Orange
Length: 1000 ft
Width: 6 in

Customer Reviews

No reviews for this product
(0)